Shop FEIN
See all product information
Create Account
OscillatingToolBlade, L:1.5", PK2
- Mfr # 63903212018
- Zoro # G014772877
product price:Â
$
95.39
/pk of 2, $47.70/ea
Key Features
Overall Length
1 1/2 in
Number of Pieces
2
Material
High Speed Steel
Product Type
Oscillating Tool Blade
Connection Style
12-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63903212018
- Zoro #
- G014772877
- UPC #
- 4014586245164
- Country of Origin
- France
- Item
- Oscillating Tool Blade
- Number of Pieces
- 2
- Material
- High Speed Steel
- Product Type
- Oscillating Tool Blade
- Connection Style
- 12-Point
- Direct Fit For Tool Brand
- Fein Multimaster Series
- Blade Type
- Hooked Cutting
- For Workpiece Material
- Glass
- Blade Shape
- Curved
- Shell Material
- High Speed Steel
Dimensions
- Overall Length
- 1 1/2 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Oscillating Tool Blade, Blade Type Hooked Cutting, Connection Style 12-Point, Blade Shape Curved, Overall Length 1 1/2 in, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.