OscillatingToolBlade, L:2 1/8", PK10
- Mfr # 63502223290
- Zoro # G114772883
product price:Â
$
119.95
/pk of 10, $12.00/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/8 in
Number of Pieces
10
Material
Bi-Metal
Blade Type
Precision Cutting
Edge Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502223290
- Zoro #
- G114772883
- UPC #
- 4014586400198
- Country of Origin
- Germany
- Item
- Oscillating Tool Blade
- Number of Pieces
- 10
- Material
- Bi-Metal
- Blade Type
- Precision Cutting
- Edge Material
- Bi-Metal
- For Workpiece Material
- Aluminum Profile, Copper Pipe, Drywall, Plastic, Sheet Metal, Wood
- Connection Style
- Starlock
- Blade Shape
- Straight
- Cutting Edge Style
- Toothed
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Product Type
- Oscillating Tool Blade
- Shell Material
- Bi-Metal
Dimensions
- Overall Length
- 2 1/8 in
- Overall Width
- 1 3/4 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Straight, Overall Length 2 1/8 in, Cutting Edge Style Toothed, Edge Material Bi-Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.