Zoro Homepage

OscillatingToolBlade, L:2 1/8", PK3

  • Mfr # SL-E223-3PK

  • Zoro # G914772885


product price: $45.39
/pk 3, $15.13/ea

Key Features

Overall Length
2 1/8 in
Number of Pieces
3
Material
Bi-Metal
Cutting Edge Style
Toothed
For Workpiece Material
Aluminum Profile, Copper Pipe, Drywall, Plastic, Sheet Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-E223-3PK
Zoro #
G914772885
UPC #
4014586400174
Country of Origin
Germany

Dimensions

Overall Length
2 1/8 in
Overall Width
1 3/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Material
Bi-Metal
Cutting Edge Style
Toothed
For Workpiece Material
Aluminum Profile, Copper Pipe, Drywall, Plastic, Sheet Metal, Wood
Direct Fit For Tool Brand
Edge Material
Bi-Metal
Product Type
Oscillating Tool Blade
Blade Shape
Straight
Connection Style
Starlock
Blade Type
Precision Cutting

Description

Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Straight, Overall Length 2 1/8 in, Cutting Edge Style Toothed, Edge Material Bi-Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.