OscillatingToolBlade, L:2 1/8", PK3
Mfr # SL-E227-3PK
Zoro # G514772865
product price: $37.95
/pk 3, $12.65/eaKey Features
Overall Length
2 1/8 in
Number of Pieces
3
Material
Carbon Steel
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-E227-3PK
Zoro #
G514772865
UPC #
4014586408507
Country of Origin
Germany
Dimensions
Overall Length
2 1/8 in
Overall Width
1 3/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
3
Material
Carbon Steel
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Blade Shape
Curved
Product Type
Oscillating Tool Blade
For Workpiece Material
Wood, Drywall, Plastic
Blade Type
Plunge Cutting, Precision Cutting
Connection Style
Starlock
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock, Blade Shape Curved, Overall Length 2 1/8 in, Cutting Edge Style Toothed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.