Shop FEIN
See all product information
Create Account
OscillatingToolBlade, L:2", Bi-Metal, PK10
- Mfr # 63502221290
- Zoro # G414772880
product price:Â
$
124.99
/pk of 10, $12.50/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Number of Pieces
10
Material
Bi-Metal
Connection Style
Starlock
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63502221290
- Zoro #
- G414772880
- UPC #
- 4014586400099
- Country of Origin
- Germany
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Oscillating Tool Blade
- Number of Pieces
- 10
- Material
- Bi-Metal
- Connection Style
- Starlock
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Wood, Drywall, Plastic
- Cutting Edge Style
- Toothed
- Blade Type
- Long Straight Cut
- Edge Material
- Bi-Metal
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Cut Style
- Straight Cut
- Blade Shape
- Straight
- Shell Material
- Bi-Metal
Description
Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock, Blade Shape Straight, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.