OscillatingToolBlade, L:2", Bi-Metal, PK3
- Mfr # 63502228270
- Zoro # G514772858
product price:Â
$
50.99
/pk of 3, $17.00/ea
Key Features
Overall Length
2 in
Number of Pieces
3
Material
Bi-Metal
Blade Type
Long Straight Cut
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502228270
- Zoro #
- G514772858
- UPC #
- 4014586408590
- Country of Origin
- Germany
- Item
- Oscillating Tool Blade
- Number of Pieces
- 3
- Material
- Bi-Metal
- Blade Type
- Long Straight Cut
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Blade Shape
- Straight
- Cutting Edge Style
- Toothed
- Edge Material
- Bi-Metal
- Connection Style
- Starlock
- Cut Style
- Straight Cut
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Wood, Drywall, Plastic
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock, Blade Shape Straight, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.