Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:2", Bi-Metal, PK3

  • Mfr # SL-E221-3PK

  • Zoro # G814772848


product price: $50.99
/pk 3, $17.00/ea

Key Features

Overall Length
2 in
Number of Pieces
3
Material
Bi-Metal
Cutting Edge Style
Toothed
Product Type
Oscillating Tool Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-E221-3PK
Zoro #
G814772848
UPC #
4014586400075
Country of Origin
Germany

Dimensions

Overall Length
2 in
Overall Width
2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Material
Bi-Metal
Cutting Edge Style
Toothed
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Blade Shape
Straight
For Workpiece Material
Wood, Drywall, Plastic
Connection Style
Starlock
Edge Material
Bi-Metal
Cut Style
Straight Cut
Blade Type
Long Straight Cut

Description

Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock, Blade Shape Straight, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.