Shop FEIN
See all product information
Create Account
OscillatingToolBlade, L:2", PK10
- Mfr # 63502225290
- Zoro # G014772853
product price:Â
$
108.99
/pk of 10, $10.90/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Number of Pieces
10
Material
Carbon Steel
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
Cutting Edge Style
Toothed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502225290
- Zoro #
- G014772853
- UPC #
- 4014586408347
- Country of Origin
- Germany
- Item
- Oscillating Tool Blade
- Number of Pieces
- 10
- Material
- Carbon Steel
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Cutting Edge Style
- Toothed
- Cut Style
- Straight Cut
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Wood, Drywall, Plastic
- Blade Shape
- Curved
- Connection Style
- Starlock
- Blade Type
- Long Straight Cut
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock, Blade Shape Curved, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.