OscillatingToolBlade, L:2", PK3
- Mfr # 63502229270
- Zoro # G714772870
product price:Â
$
53.39
/pk of 3, $17.80/ea
Key Features
Overall Length
2 in
Number of Pieces
3
Material
High Speed Steel
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
Cut Style
Straight Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63502229270
- Zoro #
- G714772870
- UPC #
- 4014586408682
- Country of Origin
- Germany
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Oscillating Tool Blade
- Number of Pieces
- 3
- Material
- High Speed Steel
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
- Cut Style
- Straight Cut
- For Workpiece Material
- Wood, Drywall, Soft Plastic
- Blade Shape
- Straight
- Connection Style
- Starlock
- Cutting Edge Style
- Toothed
- Edge Material
- Bi-Metal
- Product Type
- Oscillating Tool Blade
- Blade Type
- Long Straight Cut
- Shell Material
- High Speed Steel
Description
Oscillating Tool Blade, Blade Type Long Straight Cut, Connection Style Starlock, Blade Shape Straight, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.