Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:2", PK3

  • Mfr # SL-E225-3PK

  • Zoro # G914772878


product price: $46.39
/pk 3, $15.46/ea

Key Features

Overall Length
2 in
Number of Pieces
3
Material
Carbon Steel
Product Type
Oscillating Tool Blade
Blade Type
Plunge Cutting, Precision Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-E225-3PK
Zoro #
G914772878
UPC #
4014586408323
Country of Origin
Germany

Dimensions

Overall Length
2 in
Overall Width
2 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Material
Carbon Steel
Product Type
Oscillating Tool Blade
Blade Type
Plunge Cutting, Precision Cutting
Cut Style
Straight Cut
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Connection Style
Starlock
Blade Shape
Curved
Cutting Edge Style
Toothed
For Workpiece Material
Wood, Drywall, Plastic

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock, Blade Shape Curved, Overall Length 2 in, Cut Style Straight Cut, Cutting Edge Style Toothed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.