Shop FEIN
See all product information
Create Account
OscillatingToolBlade, L:3 1/16", PK3
- Mfr # 63502203220
- Zoro # G714772856
product price:Â
$
49.35
/pk of 3, $16.45/ea
Key Features
Overall Length
3 1/16 in
Number of Pieces
3
Material
Bi-Metal
Overall Width
1 5/8 in
Direct Fit For Tool Brand
Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63502203220
- Zoro #
- G714772856
- UPC #
- 4014586387420
- Country of Origin
- Germany
- Item
- Oscillating Tool Blade
- Number of Pieces
- 3
- Material
- Bi-Metal
- Direct Fit For Tool Brand
- Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts)
- Connection Style
- Starlock Max
- Blade Type
- Plunge Cutting, Precision Cutting
- Cutting Edge Style
- Toothed
- Edge Material
- Bi-Metal
- Product Type
- Oscillating Tool Blade
- Blade Shape
- Straight
- For Workpiece Material
- Wood, Plasterboard, Plastic
- Shell Material
- Bi-Metal
Dimensions
- Overall Length
- 3 1/16 in
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 3 1/16 in
- Length
- 3 1/16 in
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock Max, Blade Shape Straight, Overall Length 3 1/16 in, Cutting Edge Style Toothed, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch (w/ Starlock Max Mounts), Fein 700 series, Festool (w/ Starlock Max Mounts), Makita (w/ Starlock Max Mounts), Number of Pieces 3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.