Zoro Homepage

OscilToolBladeSet, 3pcs, W:1.375"to2.5625"

  • Mfr # 35222967300

  • Zoro # G801779966


product price: $32.89
/ea

Key Features

Overall Length
1 5/8 in
Application
Plunge Cutting
Material
Bi-Metal
Includes
(1) E-Cut Precision BIM saw blade 2 in x 2-9/16 in, (1) E-Cut Precision BIM saw blade 2in x 1-3/8 in, (1) E-Cut standard saw blade, curved 2 in x 2 in
Primary Material Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222967300
Zoro #
G801779966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 5/8 in
Blade Width
1 3/8 in, 2 in, 2 9/16 in
Blade Length
1 5/8 in
Overall Width
1 3/8 in, 2 in, 2 9/16 in

Description

Oscillating Tool Blade Set, Blade Type Straight Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, 2 in, 2 9/16 in, Blade Length 1 5/8 in, Overall Length 1 5/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Flush Cut, Plunge Cut, Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Direct Fit for Tool Brands Fein, Case Included No, Number of Blades 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.