Zoro Homepage

OscilToolBladeSet, 3pcs, W:2";0.875"

  • Mfr # 35222967290

  • Zoro # G201779962


product price: $49.95
/ea

Key Features

Overall Length
7/8 in, 1 1/2 in, 1 5/8 in
Application
Scraping
Material
Bi-Metal
Includes
(1) E-Cut Long Life saw blade 2 in x 2 in, (1) rigid scraper, (1) tungsten carbide segment saw blade Dia. 3-3/8 in
Blade Length
7/8 in, 1 1/2 in, 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222967290
Zoro #
G201779962
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7/8 in, 1 1/2 in, 1 5/8 in
Blade Length
7/8 in, 1 1/2 in, 1 5/8 in
Blade Diameter
3 3/8 in
Blade Width
7/8 in, 2 in
Overall Diameter
3 3/8 in
Overall Width
7/8 in, 2 in

Details

Item
Oscillating Tool Blade Set
Application
Scraping
Material
Bi-Metal
Includes
(1) E-Cut Long Life saw blade 2 in x 2 in, (1) rigid scraper, (1) tungsten carbide segment saw blade Dia. 3-3/8 in
Cut Style
Flush Cut, Plunge Cut, Straight Cut
Maximum Oscillations per Minute
19,500
Case Included
No
Edge Material
Carbide, High Speed Steel
Materials Cut
Metal, Wood
Blade Shape
Semi-Circular, Straight
Blade Material
Bi-Metal
Blade Type
Scraping, Straight Cutting
Cutting Edge Style
Continuous, Toothed
Direct Fit for Tool Brands
Fein
Number of Blades
3
Connection Style
Starlock
Oscillating Tool Accessory Type
Cutting Blade, Scraping Blade
Primary Material Application
Metal, Wood
Product Type
Oscillating Tool Blade Set
Includes Case
No Case Included
For Workpiece Material
Metal, Wood
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi

Description

Oscillating Tool Blade Set, Blade Type Scraping, Straight Cutting, Connection Style Starlock, Blade Shape Semi-Circular, Straight, Blade Material Bi-Metal, Blade Diameter 3 3/8 in, Blade Width 7/8 in, 2 in, Blade Length 7/8 in, 1 1/2 in, 1 5/8 in, Overall Length 7/8 in, 1 1/2 in, 1 5/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Cut Style Flush Cut, Plunge Cut, Straight Cut, Cutting Edge Style Continuous, Toothed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.