Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscilToolBladeSet, 6pcs, W:0.875"to2.1875"

  • Mfr # 35222967270

  • Zoro # G701779943


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7/8 in, 1 5/8 in
Application
Straight Cutting
Material
Bi-Metal
Edge Material
Bi-Metal
Blade Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222967270
Zoro #
G701779943
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7/8 in, 1 5/8 in
Blade Diameter
3 3/8 in
Blade Length
7/8 in, 1 5/8 in
Blade Width
7/8 in, 1 1/2 in, 2 in, 2 3/16 in
Overall Width
7/8 in, 1 1/2 in, 2 in, 2 3/16 in
Overall Diameter
3 3/8 in

Details

Item
Oscillating Tool Blade Set
Application
Straight Cutting
Material
Bi-Metal
Edge Material
Bi-Metal
Blade Material
Bi-Metal
Cut Style
Flush Cut, Plunge Cut, Straight Cut
Blade Type
Straight Cutting
Cutting Edge Style
Toothed
Primary Material Application
Metal, Wood
Materials Cut
Metal, Wood
Number of Blades
6
Oscillating Tool Accessory Type
Cutting Blade
Maximum Oscillations per Minute
19,500
Direct Fit for Tool Brands
Fein
Connection Style
Starlock
Case Included
Yes
Blade Shape
Straight
Product Type
Oscillating Tool Blade Set
Includes Case
Case Included
For Workpiece Material
Metal, Wood
Direct Fit For Tool Brand

Description

Oscillating Tool Blade Set, Blade Type Straight Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Diameter 3 3/8 in, Blade Width 7/8 in, 1 1/2 in, 2 in, 2 3/16 in, Blade Length 7/8 in, 1 5/8 in, Overall Length 7/8 in, 1 5/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Cut Style Flush Cut, Plunge Cut, Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.