Shop FEIN
See all product information
Create Account
OscilToolSandSheetSet, Grit:120, PK5
- Mfr # 63717085045
- Zoro # G4895563
product price:Â
$
8.25
/pk of 5, $1.65/ea
Key Features
Overall Length
3 1/8 in
Number of Pieces
5
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Size
120 Grit
For Tool Type
Oscillating Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63717085045
- Zoro #
- G4895563
- UPC #
- 00663695001709
- Country of Origin
- Austria
- Item
- Oscillating Tool Sanding Sheet Set
- Number of Pieces
- 5
- For Use With
- 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- For Tool Type
- Oscillating Tool
- Number of Sheets
- 5
- Connection Style
- Starlock, Starlock Max, Starlock Plus
- Material Application
- All Materials
- Grit
- 120
- Direct Fit For Tool Brand
- Bosch, Fein, Makita, Milwaukee, Ridgid
- Flexible
- Not Flexible
- Abrasive Color
- Black
- Abrasive Material
- Aluminum Oxide
- Shape
- Triangle
- Backing Type
- Hook-and-Loop
- Features
- Fast Material Removal, Long Tool Life, Minimum Glazing
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Product Type
- Sanding Sheet Set
- Compatible Manufacturer Model Number
- FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
- For Workpiece Material
- All Material
- Compatible Product Type
- Oscillating Tools
Dimensions
- Overall Length
- 3 1/8 in
- Size
- 120 Grit
- Width
- 3 3/16 in
- Length
- 3 1/8 in
- Overall Width
- 80 mm
- Wire Rope Length
- 3 1/8 in
- Fits Chest Size
- Fast Material Removal, Long Tool Life, Minimum Glazing
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Material Application All Materials, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Fast Material Removal, Long Tool Life, Minimum Glazing, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.