Zoro Homepage

Pipe Clamp, 10" L, 1/4" Drive Size

  • Mfr # 90798541480

  • Zoro # G0992761


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Impact Rated
No
Length
10 in
For Use With
20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP1, 54FH35
Product Type
Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90798541480
Zoro #
G0992761
UPC #
-
Country of Origin
Poland

Dimensions

Drive Size
1/4 in
Length
10 in

Details

Item
Pipe Clamp
Impact Rated
No
For Use With
20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP1, 54FH35
Product Type
Pipe Clamp
Compatible Product Type
20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP1, 54FH35

Description

Pipe Clamp, Drive Size 1/4 in, For Use With 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP1, 54FH35, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.