Plunge Blades, Stl, 1-3/8in. Size, PK10
Mfr # 63502133290
Zoro # G3955485
product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns
Key Features
Overall Length
3 13/16 in
Number of Pieces
10
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502133290
Zoro #
G3955485
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 13/16 in
Size
1-3/8 in
Blade Width
1 3/8 in
Blade Length
2 in
Overall Width
1 3/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
10
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Carbon Steel
Includes
10 Pieces
Materials Cut
Drywall, Plastic, Wood
Blade Type
Precision Cutting
Connection Style
Starlock
Oscillating Tool Accessory Type
Standard Saw Blade
Blade Material
Steel
Cut Style
Straight Cut
Direct Fit For Tool Brand
Maximum Oscillations per Minute
19,500
Primary Material Application
Wood
Blade Shape
Straight
Cutting Edge Style
Toothed
For Workpiece Material
Drywall, Plastic, Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.