Zoro Homepage

Polishing Belt, Fine

  • Mfr # 63714049013

  • Zoro # G8427063


product price: $22.69
/ea

Key Features

Length
23 5/8 in
Width
1 3/16 in
Material
Fleece
For Use With
10F050 Polisher
Grit
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63714049013
Zoro #
G8427063
UPC #
094715398798
Country of Origin
United Kingdom

Dimensions

Length
23 5/8 in
Width
1 3/16 in
Overall Length
23 5/8 in
Overall Width
1 3/16 in

Details

Material
Fleece
For Use With
10F050 Polisher
Grit
Fine
Item
Polishing Belt
Application
Metal Finishing
Type
Fine Grit
Belt Material
Fleece
Grade
Fine

Description

Polishing Belt, Overall Width 1 3/16 in, Overall Length 23 5/8 in, Belt Material Fleece, Grade Fine, Grit Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.