Zoro Homepage

Polishing Bonnet, Extra Fine Type, 6" Size

  • Mfr # 63723029010

  • Zoro # G0993069


product price: $29.29
/ea

Key Features

Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Pile Thickness (In.)
1-9/16
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723029010
Zoro #
G0993069
UPC #
00663695003895
Country of Origin
Germany

Dimensions

Pile Thickness (In.)
1-9/16
Size
6"
Outside Diameter
6 in

Details

Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Item
Polishing Bonnet
Material
Foam
Type
Extra Fine
Compatible Tool Type
Angle Polisher

Description

Polishing Bonnet, Material Foam, Outside Diameter 6 in, Compatible Tool Type Angle Polisher, Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.