Zoro Homepage

Polishing Bonnet, Foam, Hard Type, 4" Size

  • Mfr # 63723024018

  • Zoro # G0992929


product price: $37.19
/ea

Key Features

Material
Foam
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Size
4"
Pile Thickness (In.)
1-9/16
Characteristics
Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723024018
Zoro #
G0992929
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4"
Pile Thickness (In.)
1-9/16
Outside Diameter
3 15/16 in

Details

Material
Foam
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Item
Polishing Bonnet
Characteristics
Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Type
Hard
Attachment
Hook-and-Loop
Compatible Tool Type
Angle Polisher

Description

Polishing Bonnet, Attachment Hook-and-Loop, Material Foam, Outside Diameter 3 15/16 in, Compatible Tool Type Angle Polisher, Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.