Zoro Homepage

Polishing Bonnet, Hard Type, 6-5/16" Size

  • Mfr # 63723025012

  • Zoro # G0992892


product price: $39.99
/ea

Key Features

Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Material
Foam
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Type
Hard
Size
6-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723025012
Zoro #
G0992892
UPC #
04014586233932
Country of Origin
Germany

Dimensions

Size
6-5/16"
Outside Diameter
6 5/16 in

Details

Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Item
Polishing Bonnet
Material
Foam
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Type
Hard
Compatible Tool Type
Angle Polisher
Attachment
Hook-and-Loop

Description

Polishing Bonnet, Attachment Hook-and-Loop, Material Foam, Outside Diameter 6 5/16 in, Compatible Tool Type Angle Polisher, Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.