Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Bonnet, Lambs Wool Hide, 5"

  • Mfr # 63723008000

  • Zoro # G0992448


product price: $16.59
/ea

Key Features

Pile Thickness (In.)
4.5
Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Material
Lamb's Wool Hide
Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723008000
Zoro #
G0992448
UPC #
00663695902013
Country of Origin
Germany

Dimensions

Pile Thickness (In.)
4.5
Size
5"
Outside Diameter
4 15/16 in

Details

Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Material
Lamb's Wool Hide
Characteristics
Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
Item
Polishing Bonnet
Type
Bonnets
Compatible Tool Type
Angle Polisher
Attachment
Hook-and-Loop

Description

Polishing Bonnet, Attachment Hook-and-Loop, Material Lamb's Wool Hide, Outside Diameter 4 15/16 in, Compatible Tool Type Angle Polisher, Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.