Zoro Homepage

Polishing Buff, 9/16 x 6 In., Soft

  • Mfr # 63723014019

  • Zoro # G9073583


product price: $15.35
/ea

Key Features

Material
Cloth
Type
Soft
Works With
10F050 Polisher
Application
Bore Size 9/16 in, Metal Finishing
Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723014019
Zoro #
G9073583
UPC #
094715398897
Country of Origin
Portugal

Dimensions

Dia. (In.)
6 in
Overall Diameter
150 mm
Overall Width
15 mm
Diameter
150 mm

Details

Material
Cloth
Type
Soft
Item
Polishing Buff
Works With
10F050 Polisher
Application
Bore Size 9/16 in, Metal Finishing
Number of Pieces
2
Compatible Manufacturer Model Number
WPO 14-25 E
Product Type
Polishing Ring

Description

Polishing Buff, Product Type Polishing Ring, For Use with Mfr Model Number WPO 14-25 E, Material Cloth, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.