Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Sponge 195 Mm

  • Mfr # 63723034010

  • Zoro # G4778182


product price: $35.79
/ea

Key Features

Length
7-11/16"
Sides
Dual
Thickness
1/2"
Grade
Fine
Abrasive Material
Cubic Boron Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63723034010
Zoro #
G4778182
UPC #
-
Country of Origin
Germany

Dimensions

Length
7-11/16"
Thickness
1/2"
Width
7-11/16"

Details

Item
Polishing Sponge 195 Mm
Sides
Dual
Grade
Fine
Abrasive Material
Cubic Boron Nitride
Color
Orange

Description

Polishing Sponge 195 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.