Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROFILE SANDPAPER 80 GT 25/BX

  • Mfr # 63717217016

  • Zoro # G4542544


product price: $18.15
/pk 25, $0.73/ea

Key Features

Width
3 in
Material
Cloth
Abrasive Material
Aluminum Oxide
Connection Style
Starlock, Starlock Max, Starlock Plus
Number of Sheets
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717217016
Zoro #
G4542544
UPC #
787721430339
Country of Origin
Austria

Dimensions

Width
3 in
Overall Length
2 15/16 in
Overall Width
3 in

Details

Item
Sandpaper for Profile Sanding Set
Grit
80
Material
Cloth
Abrasive Material
Aluminum Oxide
Connection Style
Starlock, Starlock Max, Starlock Plus
Number of Sheets
25
Abrasive Color
Maroon
Material Application
All Materials
Shape
Rectangle
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Features
High Sanding Capacity, Long Service Life
Flexible
Not Flexible
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Sanding Sets
For Workpiece Material
All Material
Product Type
Sanding Sheet Set

Description

Oscillating Tool Sanding Sheet Set, Shape Rectangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 in, Abrasive Color Maroon, Material Application All Materials, Flexible Not Flexible, Features High Sanding Capacity, Long Service Life, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.