Zoro Homepage

PROTAGO PD-SEC AS 5in cordless angle grinder

  • Mfr # CCG 18-125 BLPD-10 PROTAGO

  • Zoro # G414386667


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Includes
1 tool-free quick-action clamping nut, 1 wrench, 1 plastic carrying case (L-BOXX 238), 1 protective cover for cutting work
Voltage
18 V
Features
Maximum protection of workers by combining numerous safety measures including kick-back monitoring, soft start, restart protection, electronic overload protection and braking function.
Construction
Metal and Plastic
Tool Length
16.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG 18-125 BLPD-10 PROTAGO
Zoro #
G414386667
UPC #
4014586897004
Country of Origin
Germany

Dimensions

Tool Length
16.22 in
Width
3.18 in

Details

Includes
1 tool-free quick-action clamping nut, 1 wrench, 1 plastic carrying case (L-BOXX 238), 1 protective cover for cutting work
Voltage
18 V
Features
Maximum protection of workers by combining numerous safety measures including kick-back monitoring, soft start, restart protection, electronic overload protection and braking function.
Construction
Metal and Plastic
Grip Type
Barrel/Side Handle
Color
Orange and Black
Battery Platform
AMPShare (Bosch)
Motor
Brushless

Description

PROTAGO cordless angle grinder 5 125 in mm|CCG 18-125-10 PD-SEC AMPShare|Put safety at the forefront with PROTAGO - a powerful cordless angle grinder featuring multiple safety features that reduce workplace accidents.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.