Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protection Plate, Steel, 6 1/4" L

  • Mfr # 31810286000

  • Zoro # G7551303


product price: $47.15
/ea

Key Features

Color
Black
For Use With
Mfr. No. 72704461120, Mfr. No. 72704661120, Mfr. No. 72705961090
Material
Steel
Length
6 1/4 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31810286000
Zoro #
G7551303
UPC #
-
Country of Origin
Germany

Dimensions

Length
6 1/4 in

Details

Item
Protection Plate
Color
Black
For Use With
Mfr. No. 72704461120, Mfr. No. 72704661120, Mfr. No. 72705961090
Material
Steel
Body Material
Steel

Description

Protection Plate, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.