Zoro Homepage

Purge Plug

  • Mfr # R0550

  • Zoro # G8073466


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Function
The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
Type
Roto 1
Application
For Welding
Characteristics
The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
Number of Plugs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0550
Zoro #
G8073466
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter
1 1/2 in
Compatible Pipe Diameter (Maximum)
1 1/2 in

Details

Item
Purge Plug
Function
The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
Type
Roto 1
Application
For Welding
Characteristics
The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
Number of Plugs
1
Plug Color
Black
Process
Welding

Description

Purge Plug, Compatible Pipe Diameter (Maximum) 1 1/2 in, Number of Plugs 1, Plug Color Black, Plug Diameter 1 1/2 in, Process Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.