Safety Strap, Nylon, 2 3/4" L
Mfr # 32174008007
Zoro # G7541178
product price: $25.39
/eaKey Features
Material
Nylon
Length
2 3/4 in
Color
Orange
For Use With
Magnetic Drill Presses
Product Type
Safety Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32174008007
Zoro #
G7541178
UPC #
-
Country of Origin
China
Dimensions
Length
2 3/4 in
Overall Length
2 51/64 in
Details
Item
Safety Strap
Material
Nylon
Color
Orange
For Use With
Magnetic Drill Presses
Product Type
Safety Strap
Compatible with Series
Slugger by FEIN
Compatible with Product Type
Magnetic Drill Press
Compatible with Manufacturer Part Number
71700261090, 72704461120, 72704661120, 72705661120, 72705861120, 72705961090, 72707361090
Number of Pieces
1
Application
Magnetic Drill Presses
Compatible Grainger Part Number
20UH20, 20UH22, 472C16, 484H52, 54FH35, 61KL87, 61KL89
Description
Safety Strap, Material Nylon, Compatible with Manufacturer Part Number 71700261090, 72704461120, 72704661120, 72705661120, 72705861120, 72705961090, 72707361090, Compatible Grainger Part Number 20UH20, 20UH22, 472C16, 484H52, 54FH35, 61KL87, 61KL89, For Use With Magnetic Drill Presses, Overall Length 2 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.