Zoro Homepage
This item is Discontinued.
Fein Sanding Belt, Coated, 1-1/8" W, 21" L, 80 Grit, Medium, Ceramic, Green 63714136010

Sanding Belt, Coated, 1-1/8" W, 21" L, 80 Grit, Medium, Ceramic, Green (Discontinued)

  • Mfr # 63714136010
  • Zoro # G8102507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63714136010
Zoro #
G8102507
UPC #
094715398484
Country of Origin
Austria

Dimensions

Width
1 1/8 in
Length
21 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Color
Green
Backing Material
Cloth

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Grade Medium, Backing Material Cloth, Color Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.