Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 1-9/16 in W, 32-1/16 in L, 80 Grit

  • Mfr # 63714131010

  • Zoro # G5081344


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
1-9/16 in
Length
32-1/16 in
Grit
80
For Use With Mfr. Model Number
RS 17-70 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63714131010
Zoro #
G5081344
UPC #
-
Country of Origin
Germany

Dimensions

Width
1-9/16 in
Length
32-1/16 in

Details

Item
Sanding Belt
Grit
80
For Use With Mfr. Model Number
RS 17-70 E

Description

Ceramic Grinding Belts 1 9/16 In. X 32 1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.