This item is Discontinued.

Fein Sanding Belt, Coated, 1-9/16" W, 32-1/16" L, 120 Grit, Fine, Zirconia Alumina, Blue 63714054019

Sanding Belt, Coated, 1-9/16" W, 32-1/16" L, 120 Grit, Fine, Zirconia Alumina, Blue (Discontinued)

  • Mfr # 63714054019
  • Zoro # G7947904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63714054019
Zoro #
G7947904
UPC #
094715398408
Country of Origin
United States

Dimensions

Width
1 9/16 in
Length
32 1/16 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia Alumina
Color
Blue
Backing Material
Cloth

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 120, Grade Fine, Backing Material Cloth, Color Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.