Zoro Homepage

Sanding Belt, 1/4 in W, 20-1/2 in L, Coarse

  • Mfr # 63714114010

  • Zoro # G5149463


product price: $39.79
/ea

Key Features

Width
1/4 in
Length
20-1/2 in
Grade
Coarse
Application
For Blemish-Free Surfaces
Type
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63714114010
Zoro #
G5149463
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/4 in
Length
20-1/2 in

Details

Item
Sanding Belt
Grade
Coarse
Application
For Blemish-Free Surfaces
Type
Soft
For Use With Mfr. Model Number
BF 10-280 E; BF 10-280 E Start-Set

Description

Fleece Belts 1/4 In. X 20 1/2 In. Coarse Pack5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.