
Sanding Belt, 3 in W, 79 in L, Corundum, 320 Grit, Fine
Mfr # 69903018000
Zoro # G4970726
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
79 in
Abrasive Material
Corundum
Grit
320
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69903018000
Zoro #
G4970726
UPC #
-
Country of Origin
Germany
Dimensions
Width
3 in
Length
79 in
Details
Item
Sanding Belt
Abrasive Material
Corundum
Grit
320
Grade
Fine
Backing Material
Heavy Cotton Fabric
For Use With Mfr. Model Number
GX 75; GX 75 2H 2V; GXC; GX 75 2H
Description
Grinding Belt 75X2000 G 320 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.