
Sanding Belt, 3/4 in W, 20-1/2 in L, Coarse
Mfr # 63714123010
Zoro # G5082367
product price: $51.35
/eaKey Features
Width
3/4 in
Length
20-1/2 in
Grade
Coarse
Application
For Blemish-Free Surfaces
For Use With Mfr. Model Number
BF 10-280 E; BF 10-280 E Start-Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63714123010
Zoro #
G5082367
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4 in
Length
20-1/2 in
Details
Item
Sanding Belt
Grade
Coarse
Application
For Blemish-Free Surfaces
For Use With Mfr. Model Number
BF 10-280 E; BF 10-280 E Start-Set
Type
Soft
Description
Fleece Belts 13/16 In. X 20 1/2 In. Coarse Pac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.