
Sanding Belt, 6 in W, 79 in L, Zirconium Aluminum Oxide, 120 Grit
Mfr # 69903048000
Zoro # G4953822
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
79 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
120
Backing Material
Extra Heavy Polyester Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69903048000
Zoro #
G4953822
UPC #
-
Country of Origin
Germany
Dimensions
Width
6 in
Length
79 in
Details
Item
Sanding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
120
Backing Material
Extra Heavy Polyester Fabric
Application
Processing Corrosion Resistant and High-Alloy Steel
For Use With Mfr. Model Number
GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V
Description
Grinding Belt 150X2000 K 120 R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.