Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Disc Lamellar 7 7/8" Diameter 2

  • Mfr # 63721001001

  • Zoro # G5298502


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Disc Diameter
7-7/8 in
Mounting Hole Size
9/16 in
Face Width
2 in
Application
For Polishing Non-Rusting Steel
For Use With Mfr. Model Number
WPO 14-25 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63721001001
Zoro #
G5298502
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7-7/8 in
Mounting Hole Size
9/16 in
Face Width
2 in

Details

Item
Sanding Disc Lamellar 7 7/8" Diameter 2"
Application
For Polishing Non-Rusting Steel
For Use With Mfr. Model Number
WPO 14-25 E

Description

Sanding Disc Lamellar 7 7/8 In. Diameter 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.