Zoro Homepage

Sanding Finger Pad, 1-7/16, PK2

  • Mfr # 63806159220

  • Zoro # G3954837


product price: $29.95
/pk 2, $14.98/ea

Key Features

Overall Length
2 in
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63806159220
Zoro #
G3954837
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
2 in
Size
1-7/16 in
Overall Width
1 7/16 in
Overall Thickness
0.54 in

Details

Item
Oscillating Tool Backing Pad
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Rubber
Includes
Sanding Sheets
Nap Type
Hook-and-Loop
Pad Face Attachment
Hook-and-Loop
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
Shape
Triangular
Oscillating Tool Accessory Type
Backing Pad
Connection Type
Starlock
Workpiece Shape
Curves
Connection Style
Starlock
Backing Type
Hook-and-Loop
Product Type
Backing Pad
Compatible Manufacturer Model Number
MULTIMASTER AMM 500, MULTIMASTER AMM 700, MULTIMASTER MM 300

Description

Oscillating Tool Backing Pad, Shape Triangular, Connection Type Starlock, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi, Includes Sanding Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.