Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Paper, 3.75x3.5, 80 Grit, PK50

  • Mfr # 63717083015

  • Zoro # G8540917


product price: $25.95
/pk 50, $0.52/ea

Key Features

Overall Length
3 1/8 in
Number of Pieces
50
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Size
80 Grit
Material
Corundum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717083015
Zoro #
G8540917
UPC #
663695401936
Country of Origin
Austria

Dimensions

Overall Length
3 1/8 in
Size
80 Grit
Length
3 1/8 in
Width
3 3/16 in
Overall Width
3 1/8 in

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
50
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Material
Corundum
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Backing Type
Hook-and-Loop
Connection Style
Starlock, Starlock Max, Starlock Plus
Number of Sheets
50
Shape
Triangle
Grit
80
Features
High Sanding Capacity, Long Service Life
Abrasive Material
Aluminum Oxide
Abrasive Color
Black
Material Application
All Materials
Flexible
Not Flexible
For Tool Type
Oscillating Tool
Oscillating Tool Accessory Type
Sanding Sheet Set
Product Type
Sanding Sheet Set
Compatible Manufacturer Model Number
FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
Compatible Product Type
Oscillating Tools
For Workpiece Material
All Material

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Material Application All Materials, For Tool Type Oscillating Tool, Flexible Not Flexible, Features High Sanding Capacity, Long Service Life, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.