Zoro Homepage

Sanding Paper Asst, 60 to 240 Grit, PK50

  • Mfr # 63717082033

  • Zoro # G3535716


product price: $26.49
/pk 50, $0.53/ea

Key Features

Overall Length
3 1/8 in
Number of Pieces
50
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Size
60, 80,120, 180, 240 Grits
Material
Corundum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717082033
Zoro #
G3535716
UPC #
787721514961
Country of Origin
Austria

Dimensions

Overall Length
3 1/8 in
Size
60, 80,120, 180, 240 Grits
Length
3 1/8 in
Width
3 3/16 in
Overall Width
3 1/8 in

Details

Item
Sanding Sheet Set
Number of Pieces
50
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Material
Corundum
Includes
(10) Each: 60, 120, 180, 240 Grit, 80
Number of Sheets
50
Abrasive Material
Aluminum Oxide
Abrasive Color
Black
Grit
60, 80, 120, 180, 240
For Tool Type
Oscillating Tool
Backing Type
Hook-and-Loop
Flexible
Not Flexible
Material Application
All Materials
Shape
Triangle
Features
High Sanding Capacity, Long Life
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
All Materials
Compatible Manufacturer Model Number
FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet Set

Description

Sanding Sheet Set, Shape Triangle, Grit 60, 80, 120, 180, 240, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible Not Flexible, Number of Sheets 50, Features High Sanding Capacity, Long Life, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.