Shop FEIN
See all product information
Create Account
SandingSheetSet, 16sheets, L:4.5"
- Mfr # 63717229010
- Zoro # G014803007
product price:Â
$
15.95
/pk of 16, $1.00/ea
Key Features
Abrasive Material
Aluminum Oxide
Features
Long Life
Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
Number of Sheets
16
Overall Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63717229010
- Zoro #
- G014803007
- UPC #
- 4014586317212
- Country of Origin
- Austria
Dimensions
- Overall Length
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Long Life
Details
- Item
- Sanding Sheet Set
- Grit
- 120
- Abrasive Material
- Aluminum Oxide
- Features
- Long Life
- Compatible Product Type
- Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
- Number of Sheets
- 16
- Backing Type
- Hook-and-Loop
- Product Type
- Sanding Sheet Set
Description
Sanding Sheet Set, Grit 120, Abrasive Material Aluminum Oxide, Backing Type Hook-and-Loop, Number of Sheets 16, Features Long Life, Package Quantity 16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.