SandingSheetSet, 16sheets, L:4.5", W:4.5"
- Mfr # 63717227010
- Zoro # G9971437
product price:Â
$
17.95
/ea
Key Features
Overall Length
4 1/2 in
Application
Sanding
For Use With
32NL73, 32NL74 Oscillating Tool
Material
Aluminum Oxide
Includes
(4) Different Grits: 40, 60, 80 and 120 Grit (2 of Each) for A Total of 10 Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63717227010
- Zoro #
- G9971437
- UPC #
- 787721634355
- Country of Origin
- Austria
- Item
- Sanding Sheet Set
- Number of Pieces
- 10
- Application
- Sanding
- For Use With
- 32NL73, 32NL74 Oscillating Tool
- Material
- Aluminum Oxide
- Includes
- (4) Different Grits: 40, 60, 80 and 120 Grit (2 of Each) for A Total of 10 Sheets
- Grit
- 60, 80, 120, 180
- Backing Type
- Hook-and-Loop
- Shape
- Round
- Number of Sheets
- 16
- Abrasive Material
- Aluminum Oxide
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Product Type
- Sanding Sheet Set
- Compatible Product Type
- Oscillating Tools
- For Workpiece Material
- All Materials
Dimensions
- Overall Length
- 4 1/2 in
- Size
- 4-1/2 in
- Width
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Sanding Sheet Set, Shape Round, Grit 60, 80, 120, 180, Abrasive Material Aluminum Oxide, Width 4 1/2 in, Backing Type Hook-and-Loop, Number of Sheets 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.