Shop FEIN
See all product information
Create Account
SandingSheetSet, 50sheets, L:3.125"
- Mfr # 63717109035
- Zoro # G4895572
product price:Â
$
31.35
/pk of 50, $0.63/ea
Key Features
Overall Length
3 1/8 in
Number of Pieces
50
Application
For Sanding with Dust Extractor
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Size
60, 80, 120, 180, 240 Grits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63717109035
- Zoro #
- G4895572
- UPC #
- -
- Country of Origin
- Austria
- Item
- Sanding Sheet Set
- Number of Pieces
- 50
- Application
- For Sanding with Dust Extractor
- For Use With
- 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Includes
- (10) Ea: 60, 120, 180, 240 Grits, 80
- For Tool Type
- Oscillating Tool
- Shape
- Triangle
- Flexible
- Not Flexible
- Features
- High Sanding Capacity, Long Life
- Abrasive Color
- Black
- Backing Type
- Hook-and-Loop
- Abrasive Material
- Aluminum Oxide
- Number of Sheets
- 50
- Material Application
- All Materials
- Grit
- 60, 80, 120, 180, 240
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Compatible Manufacturer Model Number
- FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
- Product Type
- Sanding Sheet Set
- For Workpiece Material
- All Materials
- Compatible Product Type
- Backing Pads, Dust Extraction Systems, H and L Attachments
Dimensions
- Overall Length
- 3 1/8 in
- Size
- 60, 80, 120, 180, 240 Grits
- Width
- 3 3/16 in
- Length
- 3 1/8 in
- Overall Width
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Fits Chest Size
- High Sanding Capacity, Long Life
Description
Sanding Sheet Set, Shape Triangle, Grit 60, 80, 120, 180, 240, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible Not Flexible, Number of Sheets 50, Features High Sanding Capacity, Long Life, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.