Zoro Homepage

SandingSheetSet, 5sheets, L:4.5", W:4.5"

  • Mfr # 4.5SPOL-5PK

  • Zoro # G314923382


product price: $24.95
/pk 5, $4.99/ea

Key Features

Abrasive Material
Felt
Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
Overall Length
4 1/2 in
Number of Sheets
5
Product Type
Sanding Sheet Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.5SPOL-5PK
Zoro #
G314923382
UPC #
4014586335001
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Sanding Sheet Set
Abrasive Material
Felt
Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
Number of Sheets
5
Product Type
Sanding Sheet Set
For Workpiece Material
Polishing Chrome, Polycarbonate, Stainless Steel
Backing Type
Hook-and-Loop

Description

Sanding Sheet Set, Abrasive Material Felt, Backing Type Hook-and-Loop, Number of Sheets 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.