Zoro Homepage

SandingSheetSet, 60sheets, L:3", W:3.125"

  • Mfr # 35222967280

  • Zoro # G801779935


product price: $59.95
/ea

Key Features

Overall Length
3 in
Oscillating Tool Accessory Type
Sanding Sheet Set
Features
Perfect for Corners
Includes
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222967280
Zoro #
G801779935
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Length
3 in
Width
3 in
Overall Width
3 1/8 in

Details

Item
Sanding Sheet Set
Oscillating Tool Accessory Type
Sanding Sheet Set
Features
Perfect for Corners
Includes
Abrasive Material
Aluminum Oxide
Abrasive Color
Black
Backing Type
Hook-and-Loop
Grit
60, 80, 120
Material Application
Wood
For Tool Type
Oscillating Tool
Shape
Triangle
Number of Sheets
60
Flexible
Flexible
Compatible Product Type
Sanding Fingers, Sanding Pads
Product Type
Sanding Sheet Set
For Workpiece Material
Wood

Description

Sanding Sheet Set, Shape Triangle, Grit 60, 80, 120, Abrasive Material Aluminum Oxide, Width 3 in, Length 3 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible Flexible, Number of Sheets 60, Features Perfect for Corners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.