SandingSheetSet, 6sheets, L:4.5", W:4.5"
- Mfr # 63806195210
- Zoro # G3954828
product price:Â
$
32.39
/ea
Key Features
Overall Length
4 1/2 in
Number of Pieces
7
Application
Sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Size
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63806195210
- Zoro #
- G3954828
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 1/2 in
- Size
- 4-1/2 in
- Width
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Sanding Sheet Set
- Number of Pieces
- 7
- Application
- Sanding
- For Use With
- 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material
- Rubber
- Abrasive Material
- Aluminum Oxide
- Shape
- Round
- Grit
- 60, 80, 180
- Number of Sheets
- 6
- Backing Type
- Hook-and-Loop
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Compatible Product Type
- Oscillating Tools
- Product Type
- Sanding Sheet Set
Description
Sanding Sheet Set, Shape Round, Grit 60, 80, 180, Abrasive Material Aluminum Oxide, Width 4 1/2 in, Backing Type Hook-and-Loop, Number of Sheets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.