Zoro Homepage

Sandpaper Dustfree Triangle Hook And Loo

  • Mfr # 63717108047

  • Zoro # G5132968


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Attachment Type
Hook and Loop
Features
Full Resin Bond, Perforated
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Abrasive Material
Aluminum Oxide
Edge Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717108047
Zoro #
G5132968
UPC #
-
Country of Origin
Germany

Dimensions

Edge Length
3-1/8 in

Details

Item
Sandpaper Dustfree Triangle Hook And Loo
Attachment Type
Hook and Loop
Features
Full Resin Bond, Perforated
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Abrasive Material
Aluminum Oxide
Grit
40

Description

Sandpaper Dustfree Triangle Hook And Loo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.