Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Dustfree Triangle Hook And Loo

  • Mfr # 63717116016

  • Zoro # G5128926


product price: $28.95
/ea

Key Features

Attachment Type
Hook and Loop
Features
Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
Edge Length
3-1/8 in
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717116016
Zoro #
G5128926
UPC #
-
Country of Origin
Germany

Dimensions

Edge Length
3-1/8 in

Details

Item
Sandpaper Dustfree Triangle Hook And Loo
Attachment Type
Hook and Loop
Features
Full Resin Bond, Perforated
Abrasive Material
Aluminum Oxide
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Grit
240

Description

Sandpaper Dustfree Triangle Hook And Loo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.