Zoro Homepage

Sandpaper Round Hook And Loop 6" Diamete

  • Mfr # 63728012018

  • Zoro # G5424728


product price: $63.55
/ea

Key Features

Disc Diameter
6 in
Grit
150
Application
Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics
Features
Resin Bonded
Type
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63728012018
Zoro #
G5424728
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
6 in

Details

Item
Sandpaper Round Hook And Loop 6" Diamete
Grit
150
Application
Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics
Features
Resin Bonded
Type
Perforated

Description

Sandpaper Round Hook And Loop 6 In. Diamete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.