Zoro Homepage

Sandpaper Triangle, Hook And Loop 5 1/8

  • Mfr # 35222952100

  • Zoro # G5126923


product price: $18.05
/ea

Key Features

Attachment Type
Hook and Loop
Edge Length
5-1/8 in
Abrasive Material
Aluminum Oxide
Grit
60, 80, 120, 180
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222952100
Zoro #
G5126923
UPC #
-
Country of Origin
Germany

Dimensions

Edge Length
5-1/8 in

Details

Item
Sandpaper Triangle,Hook And Loop 5 1/8"
Number of Pieces
16
Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide
Grit
60, 80, 120, 180
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah

Description

Sandpaper Triangle,Hook And Loop 5 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.